TCA0112AE231GAA009

COMPARE

TCA0112AE231GAA009

Description
TCA0112AE231GAA009 LOW VOLTAGE IEC MOTOR ; 15HP 3PH 1800RPM 230/460V 160M TEFC

MARATHON ELECTRIC

Part # R834

BDI # 27218154

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 1775/1485
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY