R438;TCA0153AP211GAA009

COMPARE

R438;TCA0153AP211GAA009

Description
R438 ; TCA0153AP211GAA009 GP AC MOTOR ; 14.9KW 1200RPM 3PH 575V 60HZ TEFC

LEESON

Part # R438

BDI # 24534977

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.89
Sync RPM: 1180
Hertz: 60
Shaft Diameter - Millimeter: 48.006

Overall Length - Inch: 14.41
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 21.4 Ampere | 6 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY