Page 1 of 4

Next

Compare
EJMM3212T

COMPARE

EJMM3212T

Description
EJMM3212T PUMP AC MOTOR ; 5HP 182JM FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # EJMM3212T

BDI # 127044

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML1406T

COMPARE

JML1406T

Description
JML1406T CLOSE COUPLED MOTOR ; 3HP 3450RPM 1PH 60HZ 182 JM 3628L OPEN F

BALDOR-RELIANCE

Part # JML1406T

BDI # 129055

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
JML3606T

COMPARE

JML3606T

Description
JML3606T CLOSE COUPLED MOTOR ; 3HP 3450RPM 1PH 60HZ 182JM 3634L TEFC F1

BALDOR-RELIANCE

Part # JML3606T

BDI # 129063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3611T

COMPARE

EJMM3611T

Description
EJMM3611T PUMP AC MOTOR ; 3HP 182JM FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # EJMM3611T

BDI # 127058

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EJMM3610T

COMPARE

EJMM3610T

Description
EJMM3610T PUMP AC MOTOR ; 3HP 182JM FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # EJMM3610T

BDI # 127057

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY