CECP84109T-4

COMPARE

CECP84109T-4

Description
CECP84109T-4 GENERAL PURPOSE AC MOTOR ; 40HP 3600RPM 3-PHASE 324TSC TEFC

BALDOR-RELIANCE

Part # CECP84109T-4

BDI # 125725

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CXT3402TS

COMPARE

CXT3402TS

Description
CXT3402TS AC MOTOR, 40HP 3540RPM 3PH 60HZ 324TSC 1240M TEFC (SMARTCATALOG)

BALDOR-RELIANCE

Part # CXT3402TS

BDI # 26362955

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Severe Duty | Cast Iron Frame Material
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY