T18R6510

Description
T18R6510 ; POR 1.5HP 1800RPM 120V DC MOTOR

BALDOR-RELIANCE

Part # T18R6510

BDI # 21822006

Features

Enclosure: TEXP
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 24.25

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B359809

Description
B359809 ; POR 1.50HP 1750RPM DC MOTOR

BALDOR-RELIANCE

Part # B359809

BDI # 21795306

Features

Enclosure: TEXP
Shaft Diameter - Inch: 1.125
Sync RPM: 1750
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 24.25

Current: DC
Inch - Metric: Inch
Horse Power: 1-1/2HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY