D450;056T17F5348
Description
D450 ; 056T17F5348 BRAKE AC MOTOR ; 1/3HP 1725RPM TEFC 56C 3PH 208-230/460V
Part # D450
BDI # 22326830
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Bolt-On
E252A;056B17D11032
Description
E252A ; 056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100-120/200-240V
Part # E252A
BDI # 22325920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8 To 3.7/1.9 To 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
G106;056T17D2104
Description
G106 ; 056T17D2104 FAN/BLOWER MOTOR ; 1/3HP 1800RPM DP 56 3/60/208-230/460V
Part # G106
BDI # 22326684
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method:
Resilient
C159A;056B17D11037
Description
C159A ; 056B17D11037 GP AC MOTOR ; 1/3HP 1800RPM DP 56 1/60/115/230V
Part # C159A
BDI # 22325934
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Rigid
E250A;056B17D11041
Description
E250A ; 056B17D11041 GP AC MOTOR ; 1/3HP 1800RPM DP 56C 1 60 120/240V
Part # E250A
BDI # 22325942
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.7/1.8 Ampere | 4 Poles
Mounting Method:
Rigid