191567.00
Description
191567.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 56 TEFC 208-230/460V
Part # 191567.00
BDI # 22501506
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.77
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
Mounting Method:
C-Face
119522.00
Description
119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD
Part # 119522.00
BDI # 22341447
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
119440.00
Description
119440.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 1800RPM 56C 230/460V 3PH 60HZ
Part # 119440.00
BDI # 22501051
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
122228.00
Description
122228.00 SPECIAL VOLTAGE MOTOR ; MOQ:40 1.5HP 1750RPM145TC TEFC 3/60/575V
Part # 122228.00
BDI # 22501222
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.42
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
C-Face
122249.00
Description
122249.00 BRAKE AC MOTOR ; 1.5HP 1800RPM TEFC 230/460V 3PH 60HZ
Part # 122249.00
BDI # 22501226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1 1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid