TCA0372AE231GAA009

COMPARE

TCA0372AE231GAA009

Description
TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC

MARATHON ELECTRIC

Part # R849

BDI # 27217515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 118/59 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0112AE231GAA009

COMPARE

TCA0112AE231GAA009

Description
TCA0112AE231GAA009 LOW VOLTAGE IEC MOTOR ; 15HP 3PH 1800RPM 230/460V 160M TEFC

MARATHON ELECTRIC

Part # R834

BDI # 27218154

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 1775/1485
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 37.5/18.7 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA18P1AE231GAA009

COMPARE

TCA18P1AE231GAA009

Description
TCA18P1AE231GAA009 LOW VOLTAGE IEC MOTOR ; 25HP 3PH 3600RPM 230/460V 160L TEFC

MARATHON ELECTRIC

Part # R839

BDI # 27217513

Features

Enclosure: TEFC
Shaft Diameter - Inch: 42
Sync RPM: 3550/2960
Hertz: 60
Shaft Diameter - Millimeter: 1066.8

Current: AC
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 56/28.1 Ampere | 2 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY