K608A;056T17W99021

COMPARE

K608A;056T17W99021

Description
K608A ; 056T17W99021 SVRE DUTY AC MOTOR ; 1HP 1800RPM TEFC 56C 3/60/230/460V

MARATHON MOTORS

Part # K608A

BDI # 22326932

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
I514;145TTGR16040

COMPARE

I514;145TTGR16040

Description
I514 ; 145TTGR16040 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/230/460V

MARATHON MOTORS

Part # I514

BDI # 22328251

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.31
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6/3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C123C;182TTDW16065

COMPARE

C123C;182TTDW16065

Description
C123C ; 182TTDW16065 GP AC MOTOR ; 3HP 1800RPM DP 182TC 3/60/230/460V

LEESON

Part # C123C

BDI # 22328609

Features

Enclosure: DP
Shaft Diameter - Inch: 1.125
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8/4 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
E317M2

COMPARE

E317M2

Description
E317M2 ELECTRIC MOTOR ; 3 PHASE HP 7-1/2 RPM 1760 VOLTS 230/460

CENTURY MOTORS

Part # E317M2

BDI # 21506979

Features

Enclosure: DP
Shaft Diameter - Inch: 1.375
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 11
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 19.4/9.7 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
184THTCD8028

COMPARE

184THTCD8028

Description
184THTCD8028 MOTOR ; 5 1800 TENV 184TC 3/60/230/460

REGAL BRANDS

Part # Y564A

BDI # 27216861

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.125
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Current: AC
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Current Rating 13/6.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY