E903A;145TTDR16356

COMPARE

E903A;145TTDR16356

Description
E903A ; 145TTDR16356 GP AC MOTOR ; 2HP 1750RPM DP 145T 3/60/208V

LEESON

Part # E903A

BDI # 22328009

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056T17DRR70047A1

COMPARE

056T17DRR70047A1

Description
056T17DRR70047A1 ELECTRIC MOTOR, 0.5/1725/DP/56/3/60/208 (SMARTCATALOG)

MARATHON MOTORS

Part # G062B

BDI # 27223722

Features

Enclosure: DP
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Sync RPM: 1725

Hertz: 60
Current: AC
Voltage: 208
Base: Yes
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY