1LA7060-2AA10

COMPARE

1LA7060-2AA10

Description
SIEMENS 1LA7060-2AA10

SIEMENS

Part # 1LA7060-2AA10

BDI # 20330718

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.433
Sync RPM: 3600/3000
Hertz: 50/60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 0.241 | 0.282HP
Other Features: Squirrel Cage | 2 Pole
Mounting Method: B3 Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY