102018.00
Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 102018.00
BDI # 554112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
KNM3534
Description
KNM3534 GENERAL PURPOSE AC MOTOR ; 1/3HP 56C FRM 1800RPM 208-230/460VAC
Part # KNM3534
BDI # 129341
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.25
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
MVM3461C
Description
MVM3461C AC MOTOR ; .37KW 1725RPM 3PH 60HZ D71C 3320M TEFC
Part # MVM3461C
BDI # 130153
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14
Overall Length - Inch:
10.74
Current:
AC
Inch - Metric:
Metric
Horse Power:
1/2HP
Mounting Method:
B14 Face
VSSWDM3538
Description
VSSWDM3538 WASH DOWN AC MOTOR ; 1/2HP 56C FRM 1800RPM 230/460VAC 60HZ
Part # VSSWDM3538
BDI # 131946
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.09
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
CHC164A
Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1
Part # CHC164A
BDI # 126003
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty | HVAC
Mounting Method:
Resilient