B386308

Description
B386308 ; POR 30KW 2500RPM DC MOTOR

BALDOR-RELIANCE

Part # B386308

BDI # 21797918

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.953
Sync RPM: 2500
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 54.606

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 202.997
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B438020

Description
B438020 ; POR 37KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B438020

BDI # 21802452

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.165
Sync RPM: 2900
Shaft Diameter - Millimeter: 55
Overall Length - Inch: 40.63

Current: DC
Inch - Metric: Metric
Horse Power: 37HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B497536

Description
B497536 ; POR 22HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # B497536

BDI # 21806646

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 60.325
Overall Length - Inch: 41.58

Current: DC
Inch - Metric: Inch
Horse Power: 22HP
Base to Center Height - Millimeter: 201.93
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

T32S5000

Description
T32S5000 DC MOTOR ; POR LC 3212ATY 15KW 1750RPM 120 120

BALDOR-RELIANCE

Part # T32S5000

BDI # 21822084

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 1750
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 46.06

Current: DC
Inch - Metric: Inch
Horse Power: 20.107HP
Base to Center Height - Millimeter: 202.997
Mounting Method: W6 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B532645

Description
B532645 ; POR 55.9KW 2900RPM DC MOTOR

BALDOR-RELIANCE

Part # B532645

BDI # 21808526

Features

Enclosure: IC411
Shaft Diameter - Inch: 2.953
Sync RPM: 2900
Shaft Diameter - Millimeter: 75
Overall Length - Inch: 50.906

Current: DC
Inch - Metric: Metric
Horse Power: 55.9HP
Base to Center Height - Millimeter: 200
Mounting Method: Foot Mounted | W6 Face

Price Inventory : Available to order
Loading Price
QTY