193358.60
Description
193358.60 GENERAL PURPOSE AC MOTOR ; 2HP-1 5KW 1100RPM DF100LC TEFC 230/460V
Part # 193358.60
BDI # 556527
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.102
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28
Base to Center of Shaft - Millimeter:
100
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Rigid
ASM6215
Description
ASM6215 3-PHASE AC MOTOR ; 15HP 3450RPM 3PH 60HZ 6260M
Part # ASM6215
BDI # 125163
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
38.1
Current:
AC
Base to Center of Shaft - Millimeter:
95.25
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
Foot Mounted