193343.6

COMPARE

193343.6

Description
193343.6 REPLACEMENT MOTOR ; 7 1/2HP-5 5KW 1750RPM 230/460V 3PH

LEESON

Part # 193343.6

BDI # 556512

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
193310.6

COMPARE

193310.6

Description
193310.6

LEESON

Part # 193310.6

BDI # 556479

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.496
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 38

Base to Center of Shaft - Millimeter: 131.978
Inch - Metric: Metric
Horse Power: 7-1/2HP
Other Features: Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY