Page 1 of 120

Next

Compare

COMPARE

5H1050AV1

Description
5H1050AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM OPAO 56HZ 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1050AV1

BDI # 24533564

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.7 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY

COMPARE

5H1051AV1

Description
5H1051AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5 1140RPM OPAO 56HZ 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1051AV1

BDI # 24533566

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.15
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.3 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY

COMPARE

5H1052AV1

Description
5H1052AV1 HVAC/R - CONDENSER FAN MOTOR ; 2HP 1200RPM 56HZ OPAO 3PH 60HZ 575V

CENTURY MOTORS

Part # 5H1052AV1

BDI # 24533568

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.15
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.8 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
H198

COMPARE

H198

Description
H198 GENERAL PURPOSE PUMP MOTOR ; 1/3HP 3PH 3600RPM 575V 56C FRAME ODP

CENTURY MOTORS

Part # H198

BDI # 24534435

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating SF .72 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
H1050A-PRO

COMPARE

H1050A-PRO

Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ

CENTURY MOTORS

Part # H1050A-PRO

BDI # 24534385

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1140/950
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.65
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY