R828;TCA5P52AE231GAA009
Description
R828 ; TCA5P52AE231GAA009 AC MOTOR ; 5.5KW-7.5HP 1800RPM TEFC 3/60/230/460
Part # R828
BDI # 27222269
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
38
Sync RPM:
1775/1480
Hertz:
60
Shaft Diameter - Millimeter:
965.2
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
B3 Face
GT0016A-P;213TTDBD6070
Description
GT0016A-P ; 213TTDBD6070 AC MOTOR ; 7.5HP 1800RPM DP 213T 3/60/208-230/460
Part # GT0016A-P
BDI # 27225693
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1766/1472
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.8/9.9 Ampere | 4 Poles
Mounting Method:
Rigid
Y469A;215TTDBD7205
Description
Y469A ; 215TTDBD7205 AC MOTOR ; 5HP 1800/900RPM DP 215T 3/60/460
Part # Y469A
BDI # 27221644
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1772/878
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Current:
AC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 6.3 Ampere | 4/8 Poles
Mounting Method:
Rigid
GT1509;182TTFBD6002
Description
GT1509 ; 182TTFBD6002 AC MOTOR ; 3HP 3600RPM TEFC 182T 3/60/230/460
Part # GT1509
BDI # 27222530
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3530/2944
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
GT1269;445TSTFCD16034
Description
GT1269;445TSTFCD16034 GEN PURPOSE MOTOR ; 200HP 1800RPM TEFC 445TSC 3/60/460
Part # GT1269
BDI # 27222585
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1790/1490
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
200HP
Other Features:
Current Rating 219 Ampere | 4 Poles
Mounting Method:
Rigid