056T17DRC70008A1
Description
056T17DRC70008A1 AC MOTOR, 1 3/4 1800/1500 DP 56C (SMARTCATALOG)
Part # K251C
BDI # 27222324
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method:
Round Frame
056T17DRR70016A1
Description
056T17DRR70016A1 GENERAL PURPOSE MOTOR ; 1 1/2 1725 DP 56 3 60-50 208-230/460
Part # K068A
BDI # 27222329
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid