RD1-RS-TF-182T-4-B-B-3
Description
RD1-RS-TF-182T-4-B-B-3 3HP 182T ; MOTOR
Part # RD1-RS-TF-182T-4-B-B-3
BDI # 21459359
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.95
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid
GR3-AL-TF-182T-4-B-D-3
Description
GR3-AL-TF-182T-4-B-D-3 3HP 182T ; MOTOR
Part # GR3-AL-TF-182T-4-B-D-3
BDI # 21459493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.3
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Rigid