C321B;145TTGN16036
Description
C321B ; 145TTGN16036 EP MOTOR ; 208-230/460VAC 1.5HP 3PH 1800RPM 60/50HZ
Part # C321B
BDI # 21517847
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame
119437.00
Description
119437.00 EXPLOSION PROOF AC MOTOR ; 1HP 1800RPM 56C EPFC 230/460VAC 3PH
Part # 119437.00
BDI # 21535818
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.65 Ampere | 4 Poles
Mounting Method:
Rigid
G829;056T17G5315
Description
G829 ; 056T17G5315 EP AC MOTOR ; 1/2HP 1800RPM EPFC 56C 3/60/208-230/460V
Part # G829
BDI # 20181753
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.94
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face
I515;145TTGR16039
Description
I515 ; 145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V
Part # I515
BDI # 22328249
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.31
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
116190.00
Description
116190.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 1800RPM THREE PHASE 56C XPFC
Part # 116190.00
BDI # 555039
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.3-2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid