Y979;145THEN8034
Description
Y979 ; 145THEN8034 EP AC MOTOR ; 2HP 1800RPM EPNV 145TC 3/60/230/460V
Part # Y979
BDI # 22327855
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid