X525;056T11O5310
Description
X525 ; 056T11O5310 RFRGRNT HVAC MOTOR ; 2HP 1140RPM OPEN 56HZ 3/60/208-230/460V
Part # X525
BDI # 22326602
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.2 To 6.8/3.4 Ampere | 6 Poles
Mounting Method:
Rigid
X526;056T11O5309
Description
X526 ; 056T11O5309 CONDENSER FAN MOTOR ; 2HP 1140RPM OPEN 56Y 3/60/575V
Part # X526
BDI # 22326600
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.7 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
H1052AV1
Description
H1052AV1 AC MOTOR ; 2HP 1140RPM OAO 56HZ 3/60/208-230/460V
Part # H1052AV1
BDI # 22334453
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7/3.5 Ampere | 6 Poles
Mounting Method:
Rigid
H1052RBV1
Description
H1052RBV1 AC MOTOR ; 2HP 1140RPM OAO 56HZ 3/60/208-230/460V
Part # H1052RBV1
BDI # 22334455
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7 To 7/3.5 Ampere | 6 Poles
Mounting Method:
Rigid