Page 1 of 6

Next

Compare
O102;048S34S2005

COMPARE

O102;048S34S2005

Description
O102 ; 048S34S2005 SGL PHASE HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V

LEESON

Part # O102

BDI # 22325849

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.7 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O100;048S34S361

COMPARE

O100;048S34S361

Description
O100 ; 048S34S361 SGL PHASE HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V

LEESON

Part # O100

BDI # 22325851

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.14HP
Other Features: Current Rating 2.3 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O002;048S17S25

COMPARE

O002;048S17S25

Description
O002 ; 048S17S25 SINGLE PHASE HVAC MOTOR ; 1/4HP 1725RPM SEMI 48N 1/60/115V

LEESON

Part # O002

BDI # 22325839

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.9 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
O012;048C34S24

COMPARE

O012;048C34S24

Description
O012 ; 048C34S24 SINGLE PHASE HVAC MOTOR ; 1/5HP 3450RPM SEMI 48N 1/60/115/230V

LEESON

Part # O012

BDI # 22325793

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.75
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 3/1.5 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
OAN010

COMPARE

OAN010

Description
OAN010 SINGLE PHASE MOTOR AC ; 1/3HP 1PH 460V 1100RPM SEMI ENCLOSED

CENTURY MOTORS

Part # OAN010

BDI # 27812964

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1100
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.13
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : In stock
Loading Price
QTY