405THFCD8378
Description
405THFCD8378 ELECTRIC MOTOR ; 75HP 1200RPM TEBC 405TC 3/60/230/460
Part # Y588A
BDI # 27216867
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.875
Sync RPM:
1185
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 174/87 Ampere | 6 Poles
Mounting Method:
Rigid
284THFCD8038
Description
284THFCD8038 ELECTRIC MOTOR ; 25HP 1800RPM TEBC 284TC 3/60/230/460
Part # Y511A
BDI # 27217182
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
1.875
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Current:
AC
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 57/28.5 Ampere | 4 Poles
Mounting Method:
Rigid
449THFCD8046
Description
449THFCD8046 ELECTRIC MOTOR ; 250HP 1800RPM TEBC 449T 3/60/460
Part # Y531A
BDI # 27217185
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
3.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Current:
AC
Inch - Metric:
Inch
Horse Power:
250HP
Other Features:
Current Rating 265 Ampere | 4 Poles
Mounting Method:
Rigid
364THFCD8046
Description
364THFCD8046 ELECTRIC MOTOR ; 60HP 1800RPM TEBC 364TC 3/60/230/460
Part # Y515A
BDI # 27217183
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
60HP
Other Features:
Current Rating 135/67.5 Ampere | 4 Poles
Mounting Method:
Rigid
365THFCD8046
Description
365THFCD8046 ELECTRIC MOTOR ; 75HP 1800RPM TEBC 365TC 3/60/230/460
Part # Y516A
BDI # 27226028
Features
Enclosure:
TEBC - Axial
Shaft Diameter - Inch:
2.375
Sync RPM:
1785
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Current:
AC
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Current Rating 170/85 Ampere | 4 Poles
Mounting Method:
Rigid