1MB21211CB114AG3
Description
1MB21211CB114AG3 AC MOTOR ; 3HP 1800RPM 3PH 182T TEFC/XP
Part # 1MB21211CB114AG3
BDI # 21456818
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA113AG3
Description
1MB21211CA113AG3 AC MOTOR ; 3HP 3600RPM XP100 575V 182T
Part # 1MB21211CA113AG3
BDI # 22595211
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CD114AG3
Description
1MB21211CD114AG3 AC MOTOR ; 1HP 900RPM XP100 230/460V 182T
Part # 1MB21211CD114AG3
BDI # 22595239
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CA114AG3
Description
1MB21211CA114AG3 AC MOTOR ; 3HP 3600RPM XP100 230/460V 182T
Part # 1MB21211CA114AG3
BDI # 22595213
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted
1MB21211CC113AG3
Description
1MB21211CC113AG3 AC MOTOR ; 1.5HP 1200RPM XP100 575V 182T
Part # 1MB21211CC113AG3
BDI # 22595227
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted