Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Rigid
182THTCD19033
Description
182THTCD19033 MOTOR ; 3HP 1800RPM TENV 182T 3PH 575V 60HZ
Part # W520A
BDI # 27225595
Features
Enclosure:
TENV
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 3.1 Ampere | 4 Poles
Mounting Method:
Rigid
E217M2
Description
E217M2 AC MOTOR ; 3HP 1800RPM ODP 182T 3/60/208-230/460V
Part # E217M2
BDI # 22325429
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1770
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.4 To 8/4 Ampere | 4 Poles
Mounting Method:
Rigid