AOM3614T
Description
AOM3614T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1
Part # AOM3614T
BDI # 125142
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
EM3664T
Description
EM3664T GENERAL PURPOSE AC MOTOR ; 2HP 184T FRM 1200RPM 208-230/460VAC
Part # EM3664T
BDI # 127369
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EL3605T
Description
EL3605T GENERAL PURPOSE AC MOTOR ; 2HP 1740RPM 1PH 60HZ 184T 3623LC TEFC F1
Part # EL3605T
BDI # 127131
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
1LE23211CC314AA3
Description
1LE23211CC314AA3 AC MOTOR ; 2HP 1200RPM SD100 230/460V 184T NP
Part # 1LE23211CC314AA3
BDI # 22594398
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted