1MB21212AD216LG3
Description
1MB21212AD216LG3 AC MOTOR ; 3HP 900RPM XP100 230/460V 215TCV
Part # 1MB21212AD216LG3
BDI # 23374307
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212AB216LG3
Description
1MB21212AB216LG3 AC MOTOR ; 10HP 1800RPM XP100 230/460V 215TCV
Part # 1MB21212AB216LG3
BDI # 22595261
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212AA216LG3
Description
1MB21212AA216LG3 AC MOTOR ; 10HP 3600RPM XP100 230/460V 215TCV
Part # 1MB21212AA216LG3
BDI # 22595253
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face
1MB21212AC216LG3
Description
1MB21212AC216LG3 AC MOTOR ; 5HP 1200RPM XP100 230/460V 215TCV
Part # 1MB21212AC216LG3
BDI # 22595273
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.97
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Explosion Proof | Cast Iron Frame | With Drip Cover and Hook
Mounting Method:
C-Face