AEM2334-4

COMPARE

AEM2334-4

Description
AEM2334-4 AUTOMOTIVE AC MOTOR ; 20HP 286U FRM 1800RPM 460VAC 60HZ

BALDOR-RELIANCE

Part # AEM2334-4

BDI # 125087

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
A20P1C

COMPARE

A20P1C

Description
A20P1C DUTY MOTOR

NIDEC CORPORATION

Part # A20P1C

BDI # 21594026

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 27.25
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM20029

COMPARE

LM20029

Description
LM20029 AUTOMOTIVE DUTY AC MOTOR ; 20HP 460V 60HZ 24.1AMP 1775RPM 3PH

LEESON

Part # LM20029

BDI # 558422

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 24.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY