1MB2221-3AA11-6AA3
Description
1MB2221-3AA11-6AA3 LOW VOLTAGE MOTOR ; POR 40HP 3600RPM XP100 ID1 230/460V 324T
Part # 1MB22213AA116AA3
BDI # 23374607
Features
Enclosure:
TEFC | XP
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Explosion Proof | Cast Iron Frame
Mounting Method:
Foot Mounted