Page 1 of 3

Next

Compare
BL6410

COMPARE

BL6410

Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME

CENTURY MOTORS

Part # BL6410

BDI # 24872034

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 5.2 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
BL6409

COMPARE

BL6409

Description
BL6409 BLOWER MOTOR ; 1/12HP 115V 3.1A 1050RPM 1-SPEED 5IN DIA

CENTURY MOTORS

Part # BL6409

BDI # 21546568

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 3.1 Ampere | 6 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
BL6532

COMPARE

BL6532

Description
BL6532 MOTOR

CENTURY MOTORS

Part # BL6532

BDI # 27587076

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.2 Ampere | 6 Poles
Mounting Method: Flexible Arm

Price Inventory : Available to order
Loading Price
QTY
9642

COMPARE

9642

Description
9642 FAN MOTOR ; 5IN DIA HVAC DIRECT 1/5HP 1075RPM 115V

CENTURY MOTORS

Part # 9642

BDI # 27630102

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.67
Inch - Metric: Inch
Horse Power: 0.2HP
Other Features: Current Rating 3.3 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
ORV4539

COMPARE

ORV4539

Description
ORV4539 ; MODEL-RFHP-42FR

CENTURY MOTORS

Part # ORV4539

BDI # 22505751

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1675
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3.4 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY