WWE75-9-444T
Description
WWE75-9-444T SEVERE DUTY AC MOTOR ; 75HP 900RPM 230/460VAC 444T FRAME
Part # WWE75-9-444T
BDI # 998349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Industrial Duty
Mounting Method:
Foot Mounted
1LE24214CD112AA3
Description
1LE24214CD112AA3 AC MOTOR ; NON RETURNABLE 75HP 900RPM 460V 444T NP
Part # 1LE24214CD112AA3
BDI # 22595013
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214ED113AA3
Description
1LE23214ED113AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 575V
Part # 1LE23214ED113AA3
BDI # 23373841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214ED113AA3
Description
1LE24214ED113AA3 AC MOTOR ; NON RETURNABLE 75HP 900RPM SD100 IEEE
Part # 1LE24214ED113AA3
BDI # 22595128
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214CD113AA3
Description
1LE23214CD113AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 575V
Part # 1LE23214CD113AA3
BDI # 23373781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted