101981.00
Description
101981.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 TEFC 208-230/460V 3PH
Part # 101981.00
BDI # 554105
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2-1.4/0.7 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
102792.00
Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ
Part # 102792.00
BDI # 554143
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
103393.00
Description
103393.00 WASHDOWN MOTOR ; 1/3HP 1800RPM 48C TENV 230/460V
Part # 103393.00
BDI # 554210
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.83
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.3-1.3/0.65 Ampere | 4 Poles
Mounting Method:
C-Face
33-2274Z118
Description
33-2274Z118 ; .25HP 1750RPM DC 48C 3320P TENV F1 N
Part # 33-2274Z118
BDI # 20176574
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.88
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F1 Face