00236OS3EJPR56J-S
Description
00236OS3EJPR56J-S JET PUMP MOTOR ; 2HP 3600RPM 3PH 208-230/460V 1.5KW 56HJ
Part # 00236OS3EJPR56J-S
BDI # 21464353
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.008
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Footless
JL1317A
Description
JL1317A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3528L OPEN F1
Part # JL1317A
BDI # 129008
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3515A
Description
JL3515A JET PUMP AC MOTOR ; 2HP 3450RPM 1PH 60HZ 56J 3535L TEFC F1
Part # JL3515A
BDI # 129020
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Footless
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
Foot Mounted
JM3155
Description
JM3155 PUMP AC MOTOR ; 2HP 3450RPM 3PH 60HZ 56J 3430M OPEN F1
Part # JM3155
BDI # 129037
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.72
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Pump Motor
Mounting Method:
C-Face