Page 1 of 2

Next

Compare
108458.00

COMPARE

108458.00

Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V

LEESON

Part # 108458.00

BDI # 20180506

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 17.14

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
109068.00

COMPARE

109068.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109068.00

BDI # 554329

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109074.00

COMPARE

109074.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109074.00

BDI # 554335

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.37

Current: DC
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 4.6 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109087.00

COMPARE

109087.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109087.00

BDI # 554348

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.37

Current: DC
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 4.6 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
109071.00

COMPARE

109071.00

Description
NOT AVAILABLE IN US

LEESON

Part # 109071.00

BDI # 554332

Features

Enclosure: TEFC | IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY