128001.00

COMPARE

128001.00

Description
128001.00 SCR DC MOTOR ; 2HP 1750RPM 182/145TC 180V

LEESON

Part # 128001.00

BDI # 555273

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Shaft Diameter - Millimeter: 22.225
Overall Length - Inch: 19.34

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 9.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY