ASM6207

COMPARE

ASM6207

Description
ASM6207 3-PHASE AC MOTOR ; 7.5HP 3450RPM 3PH 60HZ 6246M

BALDOR-RELIANCE

Part # ASM6207

BDI # 125161

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38.1

Current: AC
Base to Center of Shaft - Millimeter: 95.25
Inch - Metric: Inch
Horse Power: 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ASM6215

COMPARE

ASM6215

Description
ASM6215 3-PHASE AC MOTOR ; 15HP 3450RPM 3PH 60HZ 6260M

BALDOR-RELIANCE

Part # ASM6215

BDI # 125163

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 38.1

Current: AC
Base to Center of Shaft - Millimeter: 95.25
Inch - Metric: Inch
Horse Power: 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY