Page 1 of 4

Next

Compare
1LE24214FB212AA3

COMPARE

1LE24214FB212AA3

Description
1LE24214FB212AA3 AC MOTOR ; POR NON RETURNABLE 350HP 1800RPM SD100

ABB NEMA

Part # 1LE24214FB212AA3

BDI # 22595146

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214FB313AA3

COMPARE

1LE24214FB313AA3

Description
1LE24214FB313AA3 AC MOTOR ; POR NON RETURNABLE 400HP 1800RPM SD100

ABB NEMA

Part # 1LE24214FB313AA3

BDI # 22595152

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214FC112AA3

COMPARE

1LE24214FC112AA3

Description
1LE24214FC112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1200RPM SD100

ABB NEMA

Part # 1LE24214FC112AA3

BDI # 22595154

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214FD113AA3

COMPARE

1LE24214FD113AA3

Description
1LE24214FD113AA3 AC MOTOR ; POR NON RETURNABLE 200HP 900RPM SD100

ABB NEMA

Part # 1LE24214FD113AA3

BDI # 22595158

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 200HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214FD212AA3

COMPARE

1LE24214FD212AA3

Description
1LE24214FD212AA3 AC MOTOR ; POR NON RETURNABLE 250HP 900RPM SD100

ABB NEMA

Part # 1LE24214FD212AA3

BDI # 22595160

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 92.075

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 250HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY