Page 1 of 6

Next

Compare
1LE24214GA113AA3

COMPARE

1LE24214GA113AA3

Description
1LE24214GA113AA3 AC MOTOR ; POR NON RETURNABLE 350 3600 SD100 IEEE

ABB NEMA

Part # 1LE24214GA113AA3

BDI # 22595166

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214GB112AA3

COMPARE

1LE24214GB112AA3

Description
1LE24214GB112AA3 AC MOTOR ; POR NON RETURNABLE 300HP 1800RPM SD100

ABB NEMA

Part # 1LE24214GB112AA3

BDI # 22595172

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214GB213AA3

COMPARE

1LE24214GB213AA3

Description
1LE24214GB213AA3 AC MOTOR ; POR NON RETURNABLE 350 1800 SD100 IEEE

ABB NEMA

Part # 1LE24214GB213AA3

BDI # 22595179

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1LE24214GB312AA3

COMPARE

1LE24214GB312AA3

Description
1LE24214GB312AA3 AC MOTOR ; POR NON RETURNABLE 400HP 1800RPM SD100

ABB NEMA

Part # 1LE24214GB312AA3

BDI # 22595181

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 400HP
Other Features: Severe Duty | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
1PC28914GA112AG3

COMPARE

1PC28914GA112AG3

Description
1PC28914GA112AG3 LOW VOLTAGE MOTOR ; 350HP 3600RPM RGZESDI 460V S449SS

ABB NEMA

Part # 1PC28914GA112AG3

BDI # 23375423

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 66.675

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Definite Purpose | Constant Torque | Cast Iron Frame
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY