109072.00

COMPARE

109072.00

Description
109072.00 WASHDOWN DUTY DC MOTOR ; 3/4HP 1750RPM XS56C TEFC 90V

LEESON

Part # 109072.00

BDI # 20183338

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 15.37

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 7.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108322.00

COMPARE

108322.00

Description
108322.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC

LEESON

Part # 108322.00

BDI # 20182622

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.81

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 80 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY