H1051AV1
Description
H1051AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051AV1
BDI # 24534391
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2 | 1HP
Other Features:
Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Bolt-On