E207M2
Description
E207M2 AC MOTOR ; 2HP 1200RPM ODP 184T 3/60/208-230/460V
Part # E207M2
BDI # 22334221
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.125
Sync RPM:
1180
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.15/3.6 Ampere | 6 Poles
Mounting Method:
Rigid