B352;056B17D5331
Description
B352 ; 056B17D5331 FAN/BLOWER MOTOR ; 2HP 1800RPM DP 56H 1/60/115/208-230V
Part # B352
BDI # 22325970
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 21/11.3 To 10.5 Ampere | 4 Poles
Mounting Method:
Resilient
OB3204V1
Description
OB3204V1 AC MOTOR ; 2HP 1725RPM ODP 56HZ 1/60/200-230/460V
Part # OB3204V1
BDI # 22335835
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.874
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.2
Overall Length - Inch:
8.19
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
Rigid
RB3204AV1
Description
RB3204AV1 FAN/BLOWER MOTOR ; 2HP 1725RPM ODP 56HZ 3/60/208-230/460V
Part # RB3204AV1
BDI # 22335947
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method:
Resilient
C832
Description
C832 GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56HC 1PH 208-230/115V
Part # C832
BDI # 24533863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.6 To 8.9/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
C319V1
Description
C319V1 GENERAL PURPOSE MOTOR ; 2HP 1PH 1800RPM 230V 56HZ FRAME TEFC
Part # C319V1
BDI # 24533722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Rigid