H854L
Description
H854L AC MOTOR ; 2HP 1725RPM ODP 56HZ 3/60/200-230/460V
Part # H854L
BDI # 22334573
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 3.5/6.6 To 7 Ampere | 4 Poles
Mounting Method:
Cushion