WWE75-9-444T
Description
WWE75-9-444T SEVERE DUTY AC MOTOR ; 75HP 900RPM 230/460VAC 444T FRAME
Part # WWE75-9-444T
BDI # 998349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Industrial Duty
Mounting Method:
Foot Mounted
07518OT3E365TF3
Description
07518OT3E365TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 07518OT3E365TF3
BDI # 958232
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
595860