ECP84316T-5
Description
ECP84316T-5 SEVERE DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # ECP84316T-5
BDI # 126844
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4316T-5
Description
ECP4316T-5 SEVER DUTY AC MOTOR ; 75HP 1780RPM 3PH 60HZ 365T A36070M TEFC
Part # ECP4316T-5
BDI # 126698
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
1LE23214ED113AA3
Description
1LE23214ED113AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 575V
Part # 1LE23214ED113AA3
BDI # 23373841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE24214ED113AA3
Description
1LE24214ED113AA3 AC MOTOR ; NON RETURNABLE 75HP 900RPM SD100 IEEE
Part # 1LE24214ED113AA3
BDI # 22595128
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted
1LE23214DD113AA3
Description
1LE23214DD113AA3 LOW VOLTAGE MOTOR ; NON RETURNABLE 75HP 900RPM SD100 575VS
Part # 1LE23214DD113AA3
BDI # 23373805
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
75HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
Foot Mounted