Page 1 of 10

Next

Compare
D452;056T17F5349

COMPARE

D452;056T17F5349

Description
D452 ; 056T17F5349 BRAKE AC MOTOR ; 1/2HP 1725RPM TEFC 56C 3PH 208-230/460V

LEESON

Part # D452

BDI # 22326832

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3 To 2.4/1.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : In stock
Loading Price
QTY
G574;056B17F5305

COMPARE

G574;056B17F5305

Description
G574 ; 056B17F5305 GP AC MOTOR ; 1-1/2HP 1725 TEFC 56HC 1PH 115/208-230V

LEESON

Part # G574

BDI # 22326012

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 15.2/8.2 To 7.6 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
G575;056B17F5306

COMPARE

G575;056B17F5306

Description
G575 ; 056B17F5306 GP AC MOTOR ; 2HP 1725RPM TEFC 56HC 1/60/115/208-230V

LEESON

Part # G575

BDI # 22326014

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 20/10.8 To 10 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
J061;056T34F5342

COMPARE

J061;056T34F5342

Description
J061 ; 056T34F5342 PUMP AC MOTOR ; 1/2HP 3450RPM TEFC 56J 3/60/208-230/460V

LEESON

Part # J061

BDI # 22327078

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/2850
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2 To 2.2/1.1 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
D316;056B34F5328

COMPARE

D316;056B34F5328

Description
D316 ; 056B34F5328 GP AC MOTOR ; 3HP 3450RPM TEFC 56HC 1/60/208-230V

LEESON

Part # D316

BDI # 22326120

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13.1 To 11.8 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY