Page 1 of 14

Next

Compare
FB1156TE

COMPARE

FB1156TE

Description
FB1156TE AC MOTOR ; 1-1/2HP 1075 TEAO 56Y 1/60/208-230/460V

CENTURY MOTORS

Part # FB1156TE

BDI # 22334389

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 6.6/3.3 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
F340

COMPARE

F340

Description
F340 ; 1/4HP 1140RPM ODP 56 1/60/115V

CENTURY MOTORS

Part # F340

BDI # 22334339

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 5 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
RA1176WB

COMPARE

RA1176WB

Description
RA1176WB ; 3/4HP 1PH 1200RPM 200-230V 56Z FRAME ODP

CENTURY MOTORS

Part # RA1176WB

BDI # 24535069

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 4.4 To 4.2 Ampere | 6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
H449

COMPARE

H449

Description
H449 ; 3/4HP 3450RPM DP 56 3PH 200-230/460V

CENTURY MOTORS

Part # H449

BDI # 24534495

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.4/1.2 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
H464

COMPARE

H464

Description
H464 ; 1HP 3450RPM DP 56 3PH 200-230/460V

CENTURY MOTORS

Part # H464

BDI # 24534499

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2 To 3/1.5 Ampere | 2 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY