TCA0552AE231GAA009

COMPARE

TCA0552AE231GAA009

Description
TCA0552AE231GAA009 LOW VOLTAGE IEC MOTOR ; 75HP 3PH 1800RPM 230/460V 250M TEFC

MARATHON ELECTRIC

Part # R858

BDI # 27222392

Features

Enclosure: TEFC
Shaft Diameter - Inch: 65
Sync RPM: 1790/1490
Hertz: 60
Shaft Diameter - Millimeter: 1651

Current: AC
Inch - Metric: Inch
Horse Power: 75HP
Other Features: Current Rating 174/87 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0452AE231GAA009

COMPARE

TCA0452AE231GAA009

Description
TCA0452AE231GAA009 LOW VOLTAGE IEC MOTOR ; 60HP 3PH 1800RPM 230/460V 225M TEFC

MARATHON ELECTRIC

Part # R855

BDI # 27212373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 142/71 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0372AE231GAA009

COMPARE

TCA0372AE231GAA009

Description
TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC

MARATHON ELECTRIC

Part # R849

BDI # 27217515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 118/59 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
TCA0752AE231GAA009

COMPARE

TCA0752AE231GAA009

Description
TCA0752AE231GAA009 LOW VOLTAGE IEC MOTOR ; 100HP 3PH 1800RPM 230/460V 280S TEFC

MARATHON ELECTRIC

Part # R861

BDI # 27217518

Features

Enclosure: TEFC
Shaft Diameter - Inch: 75
Sync RPM: 1790/1495
Hertz: 60
Shaft Diameter - Millimeter: 1905

Current: AC
Inch - Metric: Inch
Horse Power: 100HP
Other Features: Current Rating 230/115 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY