R849;TCA0372AE231GAA009

COMPARE

R849;TCA0372AE231GAA009

Description
R849 ; TCA0372AE231GAA009 3PH AC MOTOR ; 50HP 1800RPM 230/460V 225S TEFC

MARATHON ELECTRIC

Part # R849

BDI # 27217515

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Current Rating 118/59 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY
R855;TCA0452AE231GAA009

COMPARE

R855;TCA0452AE231GAA009

Description
R855;TCA0452AE231GAA009 LOW VOLT IEC MTR ; 60HP 3PH 1800RPM 230/460V 225M TEFC

MARATHON ELECTRIC

Part # R855

BDI # 27212373

Features

Enclosure: TEFC
Shaft Diameter - Inch: 60
Sync RPM: 1785/1490
Hertz: 60
Shaft Diameter - Millimeter: 1524

Current: AC
Inch - Metric: Inch
Horse Power: 60HP
Other Features: Current Rating 142/71 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY